Shop SEALED AIR
See all product information
Create Account
MAILER, JIFFYLITE, 4X8, 250PK
- Mfr # 55304
- Zoro # G723364776
product price:Â
$
47.29
/pk of 250, $0.19/ea
Key Features
Features
Puncture Resistant, Lightweight, Printable, Rip Resistant
Type
Padded
Standards
Sustainable Forestry Initiative (SFI)
Closure Type
Self-sealing
Industry Number
#000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55304
- Zoro #
- G723364776
- UPC #
- 40036553040
- Country of Origin
- United States
- Item
- Mailer
- Features
- Puncture Resistant, Lightweight, Printable, Rip Resistant
- Type
- Padded
- Standards
- Sustainable Forestry Initiative (SFI)
- Closure Type
- Self-sealing
- Industry Number
- #000
- Material
- Satin, Kraft
- Color
- Gold
Dimensions
- Length
- 8 in
- Width
- 4 in
Description
Internal layer of pre-inflated cushioning, Puncture/tear-resistant; self-sealing closure, Seamless bottom; 100% recycled paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.