Shop SEALED AIR
See all product information
Create Account
MAILER, JIFFYLITE, 6X10, 200PK
- Mfr # 55445
- Zoro # G023365411
product price:Â
$
48.99
/pk of 200, $0.24/ea
Key Features
Color
Gold
Type
Padded
Standards
Sustainable Forestry Initiative (SFI)
Material
Satin, Kraft
Industry Number
#0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55445
- Zoro #
- G023365411
- UPC #
- 40036554450
- Country of Origin
- United States
- Color
- Gold
- Type
- Padded
- Standards
- Sustainable Forestry Initiative (SFI)
- Item
- Mailer
- Material
- Satin, Kraft
- Industry Number
- #0
- Features
- Printable, Lightweight, Rip Resistant, Puncture Resistant
- Closure Type
- Self-sealing
Dimensions
- Length
- 10 in
- Width
- 6 in
Description
Internal layer of pre-inflated cushioning, Puncture/tear-resistant; self-sealing closure, Seamless bottom; 100% recycled paper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.