Zoro Homepage

Sealed Air Flex BWI-1001, Inflatable Packaging Base System, 64 lb.

  • Mfr # 1001WY-01

  • Zoro # G8211000


product price: $5,199.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Machine Speed
90 fpm
Weight
64 lb
Color
Black
Width
26 in
Manufacturer Model Name
Newair I.B. Flex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001WY-01
Zoro #
G8211000
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Length
29 in
Height
19 in

Details

Machine Speed
90 fpm
Weight
64 lb
Color
Black
Manufacturer Model Name
Newair I.B. Flex
Voltage
100 to 120V
Item
Inflatable Packaging System
Air Pillow Machine Style
Mobile

Description

The Sealed Air Newair I.B. Flex Inflatable Packaging System is a compact, mobile air pillow machine designed for efficient protective packaging.

Key Features:

  • Compact dimensions: 29" L x 26" W x 19" H, suitable for various workspace sizes
  • Fast operation speed: up to 90 feet of air pillows produced per minute
  • Standard power requirements: operates on 100 to 120V supply
  • Lightweight and portable: weighs 64 pounds for easy setup and mobility
  • Durable black finish ensures long-lasting performance
  • Made in the USA Ideal for businesses seeking a high-quality, mobile solution for inflatable packaging needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.