Zoro Homepage

InflatablePackagingSystem, 90fpm

  • Mfr # 1001WY-04

  • Zoro # G8208849


product price: $6,447.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Voltage
100 to 120V
Height
54 in
Machine Speed
90 fpm
Length
34 in
Width
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001WY-04
Zoro #
G8208849
UPC #
-
Country of Origin
United States

Dimensions

Height
54 in
Length
34 in
Width
56 in

Details

Voltage
100 to 120V
Item
Inflatable Packaging System
Machine Speed
90 fpm
Air Pillow Machine Style
Mobile
Weight
130 lb
Manufacturer Model Name
Newair I.B. Flex
Color
Black

Description

Inflatable Packaging System, Air Pillow Machine Style Mobile, Manufacturer Model Name Newair I.B. Flex, Length 34 in, Width 56 in, Height 54 in, Voltage 100 to 120V, Machine Speed 90 fpm, Weight 130 lb, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.