Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Roll Uninflated Film, 2,000 ft

  • Mfr # 100645489

  • Zoro # G8092676


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Roll Width
16 in
Roll Length
2,000 ft
Color
Clear
Width
16 in
Perforation Increments
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100645489
Zoro #
G8092676
UPC #
-
Country of Origin
United States

Dimensions

Roll Width
16 in
Roll Length
2,000 ft
Width
16 in
Length
2,000 ft

Details

Color
Clear
Item
Bubble Roll Uninflated Film
Perforation Increments
12 in
Material
Polyethylene
Rolls per Case
1

Description

Bubble Roll Uninflated Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.