Shop SEALED AIR - NEWAIR I.B. NANO
See all product information
Create Account
formula_title
Mfr # 100640583
Zoro # G8093209
product price:Â
$
516.00
/ea
Free Shipping & Returns
Key Features
Roll Width
16 in
Roll Length
2,500 ft
Color
Clear
Perforation Increments
12 in
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100640583
- Zoro #
- G8093209
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Item
- Bubble Roll
- Perforation Increments
- 12 in
- Material
- Polyethylene
- Rolls per Case
- 1
- Bubble Roll Type
- Standard
- Perforation
- Perforated
Description
Bubble Roll Uninflated Film