This item is Discontinued.

Sealed Unit Parts Co Kulthorn Compressor KM Series, 2 HP, 208/230V, 3 Phase, R404A, MBP KM7516ZXT

Kulthorn Compressor KM Series, 2 HP, 208/230V, 3 Phase, R404A, MBP (Discontinued)

  • Mfr # KM7516ZXT
  • Zoro # G104950277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM7516ZXT
Zoro #
G104950277
UPC #
716894768604
Country of Origin
Thailand

Description

Kulthorn compressor km series km7516zxt, 2 hp, 208/230v, 3 phase, r404a, mbp the km series range from 1-3 hp. They have low noise output and low vibration and are available in single phase, 3-phase, and inverter motor options. This series also boasts high eer of up to 10.8 with r22/r407c and eer up to 11 with inverter types. They are compatible with the following refrigerants: r134a, r410a r22, r404a, and r407c. These compressors can be used for air conditioners, commercial refrigerators, and air conditioners in tropical environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.