1-1/8in. x 36yds 5mil PTFE Cover
- Mfr # TC-112-5-36
- Zoro # G008540215
product price:Â
$
73.99
/ea
Key Features
Overall Width
1-1/8"
Overall Length
36 yards
Max. Seal Thickness
5 mil
Tape Application
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-112-5-36
- Zoro #
- G008540215
- UPC #
- -
- Country of Origin
- United States
- Tape Application
- Color
- Brown
- Material
- Standard Grade PTFE-Glass Fabric
Dimensions
- Overall Width
- 1-1/8"
- Overall Length
- 36 yards
- Max. Seal Thickness
- 5 mil
Description
Sealer Sales1-1/8in. x 36yds 5mil PTFE CoverSold as individual rollPTFE cover serves as the upper barrier cloth over the heating element.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.