10" x 14" Channel Vacuum Pouches, 100pcs, 100PK

  • Mfr # MR-1014-100

  • Zoro # G606581689


product price: $45.19
/pk 100, $0.45/ea

Key Features

For Use With
Non-chamber machines; home vacuum sealers
Thickness
3.5mil channeled film with 4mil smooth poly/nylon
Color
Clear / Embossed
Material
Poly/Nylon
Overall Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR-1014-100
Zoro #
G606581689
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3.5mil channeled film with 4mil smooth poly/nylon
Overall Width
10"
Overall Length
14"

Details

Item
Vacuum Bags - Channelled
For Use With
Non-chamber machines; home vacuum sealers
Color
Clear / Embossed
Material
Poly/Nylon

Description

FEATURES:
Bag size: 10" x 14"
Box Qty: 100pcs
Suitable for home vacuum sealers such as FoodSaver, Seal-A-Meal, Fresh Guard, PRO-2300 series, FoodShell, and many more
Meets FDA guidelines for food usage
Great for storing and freezing applications
Clear multi layer barrier film
Low oxygen transfer rate
Thickness: 3.5mil channeled film with 4mil smooth poly/nylon
Please contact us for samples
Channeled (embossed) vacuum bags are designed for non-chamber machines. These bags have a special embossed surface which creates channels for the air to be pulled directly from the pouch itself. Channel vacuum pouches will virtually stop oxygen from penetrating through the bags. Using a vacuum bag will significantly extend the shelf life and flavor of your food, as well as prevent freezer burn and dehydration loss, eliminating waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.