Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" KF-Series Foot Sealer w/ 2.5mm Seal Width

  • Mfr # KF-300F

  • Zoro # G006581678


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
12"
Seal Width
12
Heat Sealing Type
Impulse
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF-300F
Zoro #
G006581678
UPC #
702403997900
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
12"
Seal Width
12
Thickness
Up to 5mil single side; 10mil double
Width
15
Length
14
Height
35

Details

Item
Bag Sealers - Impulse - Hand Operated
Voltage
110V
Heat Sealing Type
Impulse
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements and one fuse
Tape Paper Weight
45-lbs
Color
Blue

Description

Seal Length: 12"
Seal Width: 2.6MM
Our KF-Series foot sealers are ideal for high volume poly bag and other thermoplastic sealing. The sealers are capable of sealing 15-20 bags per minute. These sealers allow you to keep both hands free for quicker and more accurate sealing. The machines are also equipped with a plug-in timer. The timer controls the sealing time needed for different materials. Once the timer is set, it will give a consistently flat seal. When the seal is done, the signal light on the timer will turn off.
Our KF-Series foot sealers are available in 12", 18", and 24" with a 2.5mm or 5mm seal width. Depending on the model of the sealer, materials up to 24" wide and 16 mil total thickness can be sealed. The sealers include a 26" pedestal, a 2" base, an adjustable worktable and an adjustable foot control. Work table measures 12" x 6-1/2" and can adjust from 3-1/2" – 9" from the sealing base. The manufacturer’s replacement kit includes two elements and one fuse. The 2mm seal width units are ETL Listed.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
FEATURES:
Ideal for high volume sealing
Plug-in electronic time for variable control
All metal construction
No warm-up time
Sits on rectangular base for stability
ETL Listed (2mm seal width only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.