Shop SEALER SALES
See all product information
Create Account
12 Portable Direct Heat Sealer w PTFE Coated Bars w 12mm Seal Width, German Manufactured
- Mfr # hpl WSZ 300 TB
- Zoro # G007198349
product price:Â
$
1,934.99
/ea
Free Shipping & Returns
Key Features
Voltage
110V
Seal Length
12"
Seal Width
12mm
Heat Sealing Type
Direct
Thickness
Up to 20mil thickness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- hpl WSZ 300 TB
- Zoro #
- G007198349
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Seal Length
- 12"
- Seal Width
- 12mm
- Thickness
- Up to 20mil thickness
Details
- Item
- Bag Sealers - Direct Heat - Portable
- Voltage
- 110V
- Heat Sealing Type
- Direct
Description
FEATURES Easy to operate Lightweight PTFE coated jaws Seal width 12mm 047 Seal length 300mm 118 Seal style serrated Suitable for thicker materials Designed and manufactured in GermanyWith this portable hand held device you can seal heat sealcompatible plastic film and materials such as aluminum foil, coated paper or coated cellulose film easily and flexibly The PTFEcoated jaws prevent materials from sticking on the seal bars Please note direct heat sealers cannot seal polyethylene materialDepending on the material, allow 515 minutes of warm up time for the sealer to reach the desired temperature Turn the temperature controller to the desired setting, the power and heat lamp will turn on Just insert the material between the jaws and close the jaws for a few seconds Release the jaw Increase or decrease the timing until a satisfactory seal is obtained
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.