Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" TISF Series Foot Sealer w/ 2mm Seal Width

  • Mfr # TISF-302

  • Zoro # G306581576


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
12"
Seal Width
2mm
Heat Sealing Type
Impulse
Thickness
Up to 5mil single side; 10mil double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TISF-302
Zoro #
G306581576
UPC #
702403653974
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
12"
Seal Width
2mm
Thickness
Up to 5mil single side; 10mil double

Details

Item
Bag Sealers - Impulse - Foot Operated
Voltage
110V
Heat Sealing Type
Impulse
Color
Blue
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements

Description

Our TISF-series foot sealers come in a light blue in 12", 18" and 24" lengths with a 2mm or a 5mm wide seal. Holes are predrilled for an optional imprinter attachment. Sealer comes with a 26" pedestal (sit-down operation), a 2" base and an adjustable foot control.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
FEATURES:
Seal Length: 12"
Seal Width: 2mm
Ideal for high volume sealing
Plug-in electronic time for variable control
All metal construction
No warm-up time
Sits on rectangular base for stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.