Zoro Homepage

12" W-Series Automatic Impulse Sealer w/ 10mm Seal Width

  • Mfr # W-3010A

  • Zoro # G906581808


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
12"
Seal Width
10mm
Heat Sealing Type
Impulse
Tape Paper Weight
52-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-3010A
Zoro #
G906581808
UPC #
700064108666
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
12"
Seal Width
10mm
Thickness
Up to 20mil thickness
Width
17
Length
14
Height
8

Details

Item
Bag Sealers - Impulse - Table-Top Auto
Voltage
110V
Heat Sealing Type
Impulse
Tape Paper Weight
52-lbs
Color
White
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements

Description

W-Series automatic sealers are designed for the continuous sealing of thermoplastic materials. The W-3010A is equipped to seal materials up to 12" wide and 20mil total thickness. Unit is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 12" / 300mm
Seal Width: 10mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.