12" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated

  • Mfr # W-300DTS

  • Zoro # G806581809


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
12"
Seal Width
15mm
Heat Sealing Type
Direct
Thickness
Up to 20mil thickness
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-300DTS
Zoro #
G806581809
UPC #
702403998990
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
12"
Seal Width
15mm
Thickness
Up to 20mil thickness

Details

Item
Bag Sealers - Direct Heat - Foot Operated
Voltage
110V
Heat Sealing Type
Direct
Color
White
Tape Paper Weight
41-lbs

Description

FEATURES:
Easy to operate
Protector bars around sealing jaws
Seals a variety of thermoplastic materials
German manufactured temperature controller
PTFE coated jaws
Seal length: 12" (300mm)
Seal width: 15mm
Seal style: serrated
Sit down operation
Our W-Series direct heat foot-operated sealers seal many different types of thermoplastic materials including: coated aluminum foil, Kraft paper, cellophane, polypropylene, poly-nylon and other thicker materials. Please note: direct heat sealers cannot seal polyethylene. Model #s ending in DT are equipped with meshed (++) seal bars while the model #s ending in DTS are equipped with serrated (==) seal bars.
Depending on the model of the sealer, material up to 12" wide and 20mil total thickness can be sealed. Units are equipped with a German manufactured thermostat that accurately controls the temperature from 30°-550° F (0°-300° C). Both jaws are heated simultaneously so there is better heat penetration to seal thicker materials. Our W-Series direct heat sealers include an adjustable work table. The pedestal stand is 26", but an optional 36" stand is also available.
W-Series direct heat sealers are equipped with protector bars around the jaws to prevent injury.
Easy to operate. Set the temperature on temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot board and release.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.