12" W-Series Pneumatic Pass Thru Double Impulse Sealer w/ 5mm Seal Width, 220V Only

  • Mfr # WNC2-305T

  • Zoro # G006581739


product price:  $3,365.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Voltage
110V
Seal Length
12"
Seal Width
2.7mm
Heat Sealing Type
Impulse - Double
Includes
Footswitch, working table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNC2-305T
Zoro #
G006581739
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
12"
Seal Width
2.7mm
Thickness
Up to 20mil thickness

Details

Item
Bag Sealers - Impulse - Foot Operated
Voltage
110V
Heat Sealing Type
Impulse - Double
Includes
Footswitch, working table
Color
White
Tape Paper Weight
150-lbs
Features
External compressor required - 100PSI (3-5CFM)

Description

Sealing and congealing time are regulated and sealing pressure is consistent each time. Manufacturer replacement kit includes one element and one PTFE cloth.
FEATURES:
Sealing length: 12"
Double impulse sealing; also available in single impulse sealing
Seal width: 5mm
Open back frame allowing front to back pass thru capabilities
Foot pedal cycle operation
Work table included
Pneumatically operated - quieter than automatic sealers
Better sealing pressure vs. manual sealers
External compressor not included - air usage requirements: 100PSI (3-5CFM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.