Shop SEALER SALES
See all product information
Create Account
12.50 in x 19.00 in #6 Kraft Bubble Mailer, 50PK
- Mfr # 19540
- Zoro # G723311336
product price:Â
$
31.99
/pk of 50, $0.64/ea
Key Features
Color
Yellow
Width
12.5 in
Material
Kraft Paper / Interior Bubble Lining
Industry Number
#6
Length
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19540
- Zoro #
- G723311336
- UPC #
- 642135255360
- Country of Origin
- United States
Dimensions
- Width
- 12.5 in
- Length
- 19 in
Details
- Item
- Kraft Bubble Mailer
- Color
- Yellow
- Material
- Kraft Paper / Interior Bubble Lining
- Industry Number
- #6
Description
This product combines the strength of Kraft paper with an interior bubble lining to create a lightweight, secure packaging solution. An adhesive strip on the lip provides a tamper evident seal. Available in boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.