Shop SEALER SALES
See all product information
Create Account
12in W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width, Standing Operation
- Mfr # W-300DT+STE+PPSE
- Zoro # G410411455
product price:
$
605.99
/ea
Free Shipping & Returns
Key Features
Width
14"
Sealing Capacity
Up to 20 packages per minute
Length
14"
Voltage
110V
Height
45"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-300DT+STE+PPSE
- Zoro #
- G410411455
- UPC #
- 768563761553
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 14"
- Length
- 14"
- Height
- 45"
- Thickness
- Up to 20 mil
- Seal Length
- 12 in
- Seal Width
- 15 mm
Details
- Sealing Capacity
- Up to 20 packages per minute
- Voltage
- 110V
- For Use With
- Sealing mylar, polypropylene, nylon, polyurethane, pvc. CANNOT seal polyethylene
- Color
- White
- Standing Operation
- Yes
- Sealing Type
- Direct
- Seal Type
- Meshed
- PTFE Coated
- Yes
Description
FEATURES: Easy to operate Protector bars around sealing jaws Seals a variety of thermoplastic materials German manufactured temperature controller PTFE coated jaws Seal length: 12in 300mm Seal width: 15mm Seal style: meshed Our W-Series direct heat foot-operated sealers seal many different types of thermoplastic materials including: coated aluminum foil, Kraft paper, cellophane, polypropylene, poly-nylon and other thicker materials. Please note: direct heat sealers cannot seal polyethylene. Model #s ending in DT are equipped with meshed ++ seal bars while the model #s ending in DTS are equipped with serrated == seal bars.Depending on the model of the sealer, material up to 12in wide and 20mil total thickness can be sealed. Units are equipped with a German manufactured thermostat that accurately controls the temperature from 30°-550° F 0°-300° C. Both jaws are heated simultaneously so there is better heat penetration to seal thicker materials. Our W-Series direct heat sealers include an adjustable work table. The pedestal stand is 26in, but an optional 36in stand is also available.W-Series direct heat sealers are equipped with protector bars around the jaws to prevent injury.Easy to operate. Set the temperature on temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot board and release.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.