12in x 500ft POF CF Shrink Film, 75 gauge
- Mfr # O-12-75-500
- Zoro # G510411454
product price:
$
31.65
/ea
Key Features
Material
Polyolefin
Thickness
75 ga
Color
Clear
Roll Width
12"
Roll Length
500ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O-12-75-500
- Zoro #
- G510411454
- UPC #
- 768563760464
- Country of Origin
- China
Dimensions
- Thickness
- 75 ga
- Roll Width
- 12"
- Roll Length
- 500ft
Details
- Material
- Polyolefin
- Color
- Clear
- For Use With
- Shrinkwrapping
Description
FEATURES: High clarity co-extruded, multi-layered construction Meets FDA specifications for direct food contact Softer than PVC film, yet strong and highly tear resistant Smoke-Free Runs on a variety of equipment Length: 500ft Thickness: 75G Width: 12inPOF centerfold shrink film is a multi-purpose centerfold shrink film for products including fresh food. It is strong and flexible, but softer than PVC film. POF film is also highly tear resistant with superior optical properties. The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appeal. POF film is very versatile and can be used with virtually any shrink machine. It is smoke free and meets FDA specifications for direct food contact. The film has a high burnout resistance so there are NO deposits on sealing wires. The strong skintight film extends the shelf life of products and also protects these products from dust, moisture, & oil damage. Moreover, the film will protect from pilfering as it provides a tamper proof package. Our POF film shrinks best between 300°F-338°F 150-170 C with MD and TD of 60%.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.