12"W x 18.5"L Compact L-Bar Sealer with Hooded Shrink Chamber, 110V
- Mfr # SS-48ST-110V
- Zoro # G006581791
product price:
$
4,672.99
/ea
Key Features
Sealing Capacity
3-5 Packages/Minute
Width
50
Voltage
110V
Length
26
Height
45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-48ST-110V
- Zoro #
- G006581791
- UPC #
- 768563761386
- Country of Origin
- Taiwan, Province of China
- Item
- Shrink Wrapping Combo Units
- Sealing Capacity
- 3-5 Packages/Minute
- Voltage
- 110V
- For Use With
- PVC or POF
- Application
- Shrink wrapping
Dimensions
- Width
- 50
- Length
- 26
- Height
- 45
Description
This unique “All-In-One" L-Bar Sealer and Shrink Chamber features new “Micro Knife Technology" which can seal PVC and POF shrink films. With the dual magnet hold down, the operator simply lowers the hooded chamber and the magnets apply the seal pressure to produce great seals and eliminate operator fatigue. The magnets hold the chamber closed during the shrink cycle and releases when the shrink cycle is complete. Complete cycle time is approximately 5-10 seconds.
FEATURES
Seal Dimensions: 12"W x 18.5"L
Production Rate: 3-5PPM
Compact size
Micro Knife Technology Seals PVC or POF
Magnetic Hold Down
Dual Mode Switch (Seal only or Seal & Shrink)
Heavy Duty Plexiglass Hood
Adjustable Table Lowers 2" for High Products
FEATURES
Seal Dimensions: 12"W x 18.5"L
Production Rate: 3-5PPM
Compact size
Micro Knife Technology Seals PVC or POF
Magnetic Hold Down
Dual Mode Switch (Seal only or Seal & Shrink)
Heavy Duty Plexiglass Hood
Adjustable Table Lowers 2" for High Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.