Zoro Homepage

13 TableTop Medical Pouch Sealer

  • Mfr # D-3010HCA

  • Zoro # G707198359


product price: $1,316.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
Sealing Time
Seal Width
10mm
Color
White
Standards
Seals material thickness up to 20mil thick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-3010HCA
Zoro #
G707198359
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
Sealing Time
Seal Width
10mm

Details

Voltage
110V
Color
White
Standards
Seals material thickness up to 20mil thick

Description

D3010HCA is an impulse sealer designed specifically for sealing sterile bag and tubing The 10mm wide sealing seam provides the best protection and prevents bacteria from penetrating into sterile packs The sealing and cooling time can be preset with the digital control panel to guarantee consistent and safe sealing The sealer is also equipped with a cutting device and roll dispenser to make and cut pouches easily The D3010HCA sealer is also equipped with a counting timer Design is compact to suit any medical, dental, veterinary, or laboratory with a limited amount of spaceEasy to Operate No warmup time needed Set the appropriate sealing and cooling times Pull the lever down When sealing and cooling cycles are complete, there will be a beep to announce completion of the sealing cycleFEATURES Seals and cuts all types of heat sensitive instrument bags and sterilization tubing Digital setting for sealing and cooling times to accommodate different styles of bags and thickness Consistent pressure with 10mm seal width Counting timer No warmup time needed Seals material thickness up to 20mil thick Clean and durable Optimal seal quality and easy control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.