Shop SEALER SALES
See all product information
Create Account
14.25 in x 20.00 in #7 Curbside Recyclable Mailer, 50PK
- Mfr # 19515
- Zoro # G523311369
product price:Â
$
53.49
/pk of 50, $1.07/ea
Key Features
Color
Brown
Width
14.25 in
Material
3 layers of paper
Industry Number
#7
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19515
- Zoro #
- G523311369
- UPC #
- 642135255414
- Country of Origin
- United States
Dimensions
- Width
- 14.25 in
- Length
- 20 in
Details
- Item
- Curbside Recyclable Mailer
- Color
- Brown
- Material
- 3 layers of paper
- Industry Number
- #7
Description
This product is manufactured with 3 layers of paper and is curbside recyclable. The top two layers are constructed with virgin material. An interior honeycomb layer is made from recycled material and provides additional cushioning. An adhesive strip on the lip provides a tamper evident seal. Available in boxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.