
16" x 24" Channel Vacuum Pouches, 100pcs, 100PK
Mfr # MR-1624-100
Zoro # G506581673
product price: $106.99
/pk 100, $1.07/ea
Free Shipping & Returns
Key Features
For Use With
Non-chamber machines; home vacuum sealers
Thickness
3.5mil channeled film with 4mil smooth poly/nylon
Color
Clear / Embossed
Overall Width
16"
Material
Poly/Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MR-1624-100
Zoro #
G506581673
UPC #
-
Country of Origin
United States
Dimensions
Thickness
3.5mil channeled film with 4mil smooth poly/nylon
Overall Width
16"
Overall Length
24"
Details
Item
Vacuum Bags - Channelled
For Use With
Non-chamber machines; home vacuum sealers
Color
Clear / Embossed
Material
Poly/Nylon
Description
FEATURES:
Bag size: 16" x 24"
Box Qty: 100pcs
Suitable for home vacuum sealers such as FoodSaver, Seal-A-Meal, Fresh Guard, PRO-2300 series, FoodShell, and many more
Meets FDA guidelines for food usage
Great for storing and freezing applications
Clear multi layer barrier film
Low oxygen transfer rate
Thickness: 3.5mil channeled film with 4mil smooth poly/nylon
Please contact us for samples
Channeled (embossed) vacuum bags are designed for non-chamber machines. These bags have a special embossed surface which creates channels for the air to be pulled directly from the pouch itself. Channel vacuum pouches will virtually stop oxygen from penetrating through the bags. Using a vacuum bag will significantly extend the shelf life and flavor of your food, as well as prevent freezer burn and dehydration loss, eliminating waste.
Bag size: 16" x 24"
Box Qty: 100pcs
Suitable for home vacuum sealers such as FoodSaver, Seal-A-Meal, Fresh Guard, PRO-2300 series, FoodShell, and many more
Meets FDA guidelines for food usage
Great for storing and freezing applications
Clear multi layer barrier film
Low oxygen transfer rate
Thickness: 3.5mil channeled film with 4mil smooth poly/nylon
Please contact us for samples
Channeled (embossed) vacuum bags are designed for non-chamber machines. These bags have a special embossed surface which creates channels for the air to be pulled directly from the pouch itself. Channel vacuum pouches will virtually stop oxygen from penetrating through the bags. Using a vacuum bag will significantly extend the shelf life and flavor of your food, as well as prevent freezer burn and dehydration loss, eliminating waste.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.