This item is Discontinued.

Sealer Sales 16.2" x 20.2" + 1.0" BOPP Resealable Bags, 200pcs, 200PK RB-160-200-160-D

16.2" x 20.2" + 1.0" BOPP Resealable Bags, 200pcs, 200PK (Discontinued)

  • Mfr # RB-160-200-160-D
  • Zoro # G206581744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB-160-200-160-D
Zoro #
G206581744
UPC #
702403999140
Country of Origin
China

Dimensions

Thickness
1.6mil
Outside Width
16"
Overall Length
20"

Details

Color
Clear
Item
BOPP Resealable Bags
Material
Polypropylene
Features
All bags have an allowance of 0.125� for bags less than 10� and 0.25� for bags larger than 10�.  The lips range from 1.2� to 3.0�.

Description

Our polypropylene resealable bags have a high clarity and protect products from dirt and moisture damage. These bags are acid-free with no harmful plasticizers used in the production. The bags are also chemically non-aggressive which makes them more suitable for long term archiving. Bio-orienting gives the bags breathing properties so they will not ripple, dimple, or pucker over time. They are also FDA approved for food storage.
Using these bags, one may quickly package products with the self-adhesive strip, which will not wear out. Speed up production with the peel back release strip-peel the strip in one easy motion and then fold and seal. Bags are pre-sized and pre-cut to fit CD, DVD, and VHS cases. Many other sizes are available for photos, prints, posters, comics, etc.
All bags have an allowance of 0.125" for bags less than 10" and 0.25" for bags larger than 10". The lips range from 1.2" to 3.0".
FEATURES:
Size: 16" x 20"
Quantity: 200pcs/case
High clarity - clear as glass cello-style bags
Meets FDA specifications for direct food contact
Peel-off strip. Fold with ease. No heat sealing needed!
Archival safe
Resists moisture and grease
Thickness: 1.6mil (160 gauge)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.