Shop SEALER SALES
See all product information
Create Account
16in x 4,375ft General Purpose POF CF Shrink Film, 60 gauge
- Mfr # O-16-60-4375-201
- Zoro # G610707655
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Material
Polyolefin
Length
4375ft
Width
16
Thickness
60 ga
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O-16-60-4375-201
- Zoro #
- G610707655
- UPC #
- 768563761867
- Country of Origin
- China
- Material
- Polyolefin
- Color
- Clear
- For Use With
- Shrinkwrapping; manual and semi-automatic machines
- Features
- Excellent gloss and retail appeal; Direct food contact
Dimensions
- Length
- 4375ft
- Width
- 16
- Thickness
- 60 ga
Description
FEATURES: High clarity co-extruded, multi-layered construction Meets FDA specifications for direct food contact Softer than PVC film, yet strong and highly tear resistant Smoke-Free - corrosion free sealing with no fumes or wire build up High tensile strength and puncture resistance for added toughness Runs on a variety of equipment - excellent machine-ability on semi-automatic and automatic wrappers Will not embrittle with age Length: 4,375ft Thickness: 60G POF centerfold shrink film is a multi-purpose centerfold shrink film for products including fresh food. It is strong and flexible, but softer than PVC film. POF film is also highly tear resistant with superior optical properties. The film has an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appeal. POF film is very versatile and can be used with virtually any shrink machine. It is smoke free and meets FDA specifications for direct food contact. The film has a high burnout resistance so there are NO deposits on sealing wires. The strong skintight film extends the shelf life of products and also protects these products from dust, moisture, & oil damage. Moreover, the film will protect from pilfering as it provides a tamper proof package.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.