17in. Table Top Vacuum Sealer, Seal Bars at Left and Right, w/3mm with Electric Cut-Off Seal

  • Mfr # TC-420LR

  • Zoro # G916280401


product price:  $4,884.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Sealing Bar Length
16.9" x 2
Bag Material
Stainless Steel
Voltage
110V
Chamber Size L x W x D
19.8" x 19.2" x 5" +4"
Includes
16.9" x 2 Left and Right Seal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC-420LR
Zoro #
G916280401
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Sealing Bar Length
16.9" x 2
Chamber Size L x W x D
19.8" x 19.2" x 5" +4"
Seal Width
3mm with Cut Off

Details

Bag Material
Stainless Steel
Voltage
110V
Includes
16.9" x 2 Left and Right Seal
Standards
ETL, UL, NSF, CE and CSA Certified
Pump
Busch 021 Pump

Description

TC-420 is a stainless steel vacuum chamber machine ideal for sealing vacuum pouches used in the pharmaceutical, food, or electronic industries. The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 10-30 seconds.Optional features are available including, but not limited to: digital control panel, pump size, voltage, gas flush, soft air, custom chamber size and computerized water resistant control panel.Machines are ETL, UL, NSF, CE, and CSA Certified. Machine is equipped with a reliable Busch vacuum pump.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.