18" 3 Mil Vacuum Tubing, 500ft

  • Mfr # VT-18-300-500

  • Zoro # G006581685


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Bag Features
Will not work for home vacuum sealer units like FoodSaver
Thickness
3mil
Color
Clear
Overall Width
18"
Material
Co-extruded Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-18-300-500
Zoro #
G006581685
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
3mil
Overall Width
18"
Overall Length
500-ft

Details

Item
Vacuum Bags
Bag Features
Will not work for home vacuum sealer units like FoodSaver
Color
Clear
Material
Co-extruded Film

Description

FEATURES:
Clear multi layer barrier film
Low oxygen transfer rate
Thickness: 3mil
Length: 500ft
Size: 18"
No returns
Make your own vacuum pouches with our standard 3 Mil vacuum tubing. Our 3 Mil tubing comes in many different sizes to fit your vacuum sealing needs. Our poly/nylon vacuum bags deliver reliability while featuring exceptional optical qualities like clarity and high glass. The bags are BPA-free and FDA approved for direct contact with food. Please note: these vacuum rolls cannot be used on the ZP-500 and FoodSaver type machines.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.