Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width

  • Mfr # W-455AT

  • Zoro # G506581666


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
18"
Seal Width
5mm
Heat Sealing Type
Impulse - Double
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-455AT
Zoro #
G506581666
UPC #
702403653066
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
18"
Seal Width
5mm
Height
8
Length
14
Thickness
Up to 20mil thickness
Width
21

Details

Item
Bag Sealers - Impulse - Table-Top Auto
Voltage
110V
Heat Sealing Type
Impulse - Double
Includes
Footswitch, working table, Manufacturer’s replacement kit includes two elements
Color
White
Tape Paper Weight
59-lbs

Description

W-Series double impulse automatic sealers are designed for the continuous sealing of thermoplastic materials. The W-455AT is equipped to seal materials up to 18" wide and 24mil total thickness. Unit is controlled by a plug-in transistorized circuit board. Equipped with an electronic timer and electromagnet, once correct settings have been established, consistent seals will be maintained automatically.
What is a double automatic impulse sealer?
Double impulse sealers use two heating elements (upper and lower) to fuse materials from both sides at the same time allowing thicker materials to be sealed.
FEATURES:
Automatic impulse sealing with precise electronic control
Dual mode operation: automatic or manual
Foot switch allows both hands to be free
3 separate control settings for sealing time, recycle time, and congealing time to produce consistent seals
Includes electric foot switch and worktable
Seal Length: 18" / 450mm
Seal Width: 5mm
The manufacturer's replacement kit includes 2 heating elements.
Easy to operate.
For automatic operation, set the control on auto. Adjust the sealing time (heating time), congealing time (cooling time), and recycle time (automatic operation of jaws). Insert material to be sealed and when jaw opens, remove sealed material.
For manual operation, set the control to manual. Insert the material to be sealed. Press down on the foot switch to activate the sealing bar.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.