
18in. Table Top Vacuum Sealer with 3mm with Electric Cut-Off Seal
Mfr # TC-420F
Zoro # G516280399
product price:Â $4,493.99
/eaKey Features
Voltage
110V
Sealing Bar Length
17.7"
Includes
17.7" Front Seal
Bag Material
Stainless Steel
Chamber Size L x W x D
19.8" x 19.2" x 5" +4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-420F
Zoro #
G516280399
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Sealing Bar Length
17.7"
Chamber Size L x W x D
19.8" x 19.2" x 5" +4"
Seal Width
3mm with Cut Off
Details
Voltage
110V
Includes
17.7" Front Seal
Bag Material
Stainless Steel
Standards
ETL, UL, NSF, CE and CSA Certified
Pump
Busch 021 Pump
Description
TC-420 is a stainless steel vacuum chamber machine ideal for sealing vacuum pouches used in the pharmaceutical, food, or electronic industries. The unit does not need an external compressor for operation. Simply place vacuum pouch into chamber with the open edge across the sealing bar. Close the lid to start the cycle and the lid will automatically open when cycle is completed. Vacuum time ranges from 10-30 seconds.Optional features are available including, but not limited to: digital control panel, pump size, voltage, gas flush, soft air, custom chamber size and computerized water resistant control panel.Machines are ETL, UL, NSF, CE, and CSA Certified. Machine is equipped with a reliable Busch vacuum pump.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.