
18in x 4,200ft PE Shrink Bundling Film, 2mil
Mfr # 13552
Zoro # G310917002
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Material
Co-ex PE
Width
18 in.
Thickness
2mil
Length
4,200 ft.
For Use With
Shrink Wrapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13552
Zoro #
G310917002
UPC #
642135254615
Country of Origin
United States
Dimensions
Width
18 in.
Thickness
2mil
Length
4,200 ft.
Details
Material
Co-ex PE
For Use With
Shrink Wrapping
Color
Clear
Description
This shrink bundling film is made of a 3-layer polyethylene blend for use with automated packaging equipment with integral heat tunnels for a bullseyein closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.