
1in. x 10yds 5mil PTFE Cover
Mfr # TC-100-5-10
Zoro # G308540304
product price: $19.75
/eaKey Features
Overall Width
1"
Overall Length
10 yards
Max. Seal Thickness
5mil
Tape Application
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC-100-5-10
Zoro #
G308540304
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1"
Overall Length
10 yards
Max. Seal Thickness
5mil
Details
Tape Application
Color
Brown
Material
Standard Grade PTFE-Glass Fabric
Description
1in. x 10yds 5mil PTFE CoverSold as individual rollPTFE cover serves as the upper barrier cloth over the heating element.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.