Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 oz, 5.2mil, Clear, 2000 PK

  • Mfr # PUB2Z12-NN

  • Zoro # G311631471


product price: $262.99
/pk 2000, $0.13/ea
Free Shipping & Returns

Key Features

Features
No zipper
Width
4"
Length
6"
Color
Clear
Thickness
5.2mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUB2Z12-NN
Zoro #
G311631471
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4"
Length
6"
Thickness
5.2mil
Size
2 oz

Details

Features
No zipper
Color
Clear
Material
PET/LLDPE
Load Capacity
2 oz / 60g (based on coffee beans)

Description

FEATURES: 2oz 60g stand up pouch Material composition: PET/LLDPE Thickness: 5.2mil Color: Clear Approximate Size: 4'' W x 6'' H + 2 3/8'' G - 100mm x 150mm + 60mm Quantity: 2,000pcs/case Without zipper Without one-way degassing valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.