2 oz, 5.4mil, Gold Foil, 2000 PK

  • Mfr # FUB2Z01-NNL

  • Zoro # G811631469


product price: $295.99
/pk 2000, $0.15/ea
Free Shipping & Returns

Key Features

Features
No zipper
Width
4"
Length
6"
Color
Gold Foil
Thickness
5.4mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUB2Z01-NNL
Zoro #
G811631469
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4"
Length
6"
Thickness
5.4mil
Size
2 oz

Details

Features
No zipper
Color
Gold Foil
Material
PET/INK/AL/LLDPE
Load Capacity
2 oz / 60g (based on coffee beans)

Description

FEATURES: 2oz 60g stand up pouch Material composition: PET/FOIL/LLDPE Thickness: 5.4mil Color: Gold Approximate Size: 4'' W x 6'' H + 2 3/8'' G - 100mm x 150mm + 60mm Quantity: 2,000pcs/case Without zipper Without one-way degassing valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.