
20 in. Retractable Nozzle Vacuum Sealer
Mfr # AVS-20+VF+VR
Zoro # G312352283
product price: $3,756.99
/ea
Free Shipping & Returns
Key Features
Bag Features
Voltage
110V
Width
28 in
Length
10 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVS-20+VF+VR
Zoro #
G312352283
UPC #
-
Country of Origin
United States
Dimensions
Width
28 in
Length
10 in
Seal Width
1/4 in
Suggested Minimum Air Compressor Size
15+ Gallon
Seal Length
20 in
Details
Bag Features
Voltage
110V
Color
White
Includes
Includes Vacuum Filter and Vacuum Regulator
Standards
AVS-20+VF+VR
Vacuum Flow
6CFM
Air Requirements
6 CFM @ 110 PSI
Description
Features our vacuum filter and regulator system. The vacuum filter is specifically designed to prevent clogging of the nozzle, ensuring smooth operation when sealing powders or fine items. Meanwhile, the regulator offers control over the vacuum level, guarding against over vacuuming that could potentially damage delicate items.Offered in our most popular 20'' seal length, the AVN-20 is the choice sealer for the widest range of our clientele, from medical and electronics device manufacturer, to food industry retailers, to pharmaceutical and aerospace corporations. The vacuum sealers are hand-assembled at a US-based facility using only superior grade components. From our innovatively simple nozzle system to our state-of-the-art safety features, this unit continues its tradition of manufacturing efficient, dependable, easy to use vacuum sealers. The AVN-20's 1/4'' wide sealing element delivers a leak-proof seal from sensitive electronics to sterile medical devices, food to biotech applications, aerospace technology to scientific devices.GAS FLUSH:With one touch of the pedal, the vacuum sealer flushes out oxygen and moisture using an inert gas of your choice. Then, the automated stainless steel nozzle retracts, and your products are sealed in seconds. With precise automation with speed and extensive safety features, a faulty seal is no longer possible. Clean-room compatible, the sealer is ideal for electronics, medical, and pharmaceutical applications. Providing additional functionality and convenience, the gas-flush feature can be switched off as well as the vacuum feature, or both can be switched off for sealing only with impulse-heat.FEATURES: Seal Length: 20'' / Seal Width: 1/4''100% maintenance free venture vacuum pumps Intuitive design Extensive safety features Rust-treated and powder-coated steel chassis Clean-room compatible***External compressor required 6CFM@100PSI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.