20 in. Retractable Nozzle Vacuum Sealer w/ Gas Flush

  • Mfr # AVN-20+VF+VR

  • Zoro # G712352272


product price: $4,475.99
/ea
Free Shipping & Returns

Key Features

Bag Features
Features our vacuum filter and regulator system. The vacuum filter is specifically designed to prevent clogging of the nozzle, ensuring smooth operation when sealing powders or fine items. Meanwhile, the regulator offers control over the vacuum level, guarding against over vacuuming that could potentially damage delicate items.
Voltage
110V
Width
28 in
Length
10 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVN-20+VF+VR
Zoro #
G712352272
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Length
10 in
Seal Width
1/4 in
Suggested Minimum Air Compressor Size
15+ Gallon
Seal Length
20 in

Details

Bag Features
Features our vacuum filter and regulator system. The vacuum filter is specifically designed to prevent clogging of the nozzle, ensuring smooth operation when sealing powders or fine items. Meanwhile, the regulator offers control over the vacuum level, guarding against over vacuuming that could potentially damage delicate items.
Voltage
110V
Color
White
Includes
Includes Vacuum Filter and Vacuum Regulator
Standards
AVN-20+VF+VR
Air Requirements
6 CFM @ 110 PSI
Vacuum Flow
6CFM

Description

Features our vacuum filter and regulator system. The vacuum filter is specifically designed to prevent clogging of the nozzle, ensuring smooth operation when sealing powders or fine items. Meanwhile, the regulator offers control over the vacuum level, guarding against over vacuuming that could potentially damage delicate items.Foot-pedal activated gas-flush vacuum packaging at its finest. The AVN's 1/4'' wide sealing element delivers a leak-proof seal from sensitive electronics to sterile medical devices, food to biotech applications, aerospace technology to scientific devices.With one touch of the pedal, the AVN flushes out oxygen and moisture using an inert gas of your choice. Then, the automated stainless steel nozzle retracts, and your products are sealed in seconds. Combine the AVN's precise automation with speed and extensive safety features, a faulty seal is no longer possible.Clean-room compatible, the AVN is ideal for electronics, medical, and pharmaceutical applications. Providing additional functionality and convenience, the AVN's gas-flush feature can be switched off as well as the vacuum feature, or both can be switched off for sealing only with impulse-heat.The AVN is hand-assembled at our facility using only superior grade components. The AVN is also featured in five seal-lengths 20'', 25'', 30'', 35'' and 50'' and can be configured to meet CE certification requirements.FEATURES: 25'' Sealing Length / Seal Width: 1/4''Gas-flush 100% maintenance free venture vacuum pumps Intuitive design Extensive safety features Rust-treated and powder-coated steel chassis Clean-room compatible External compressor required 6CFM@100PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.