Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Retractable Nozzle Vacuum Sealer

  • Mfr # AVS-20

  • Zoro # G106581707


product price: $2,881.99
/ea
Free Shipping & Returns

Key Features

Sealing Bar Length
20"
Voltage
110V
For Use With
Clear, foil (Mylar), mil spec and ESD bags
Width
28
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVS-20
Zoro #
G106581707
UPC #
746210825919
Country of Origin
United States

Dimensions

Sealing Bar Length
20"
Width
28
Length
10
Overall Height
7

Details

Item
Vacuum Sealers
Voltage
110V
For Use With
Clear, foil (Mylar), mil spec and ESD bags
Color
White
Includes
External Compressor Required

Description

Offered in our most popular 20" seal length, the AVN-20 is the choice sealer for the widest range of our clientele, from medical and electronics device manufacturer, to food industry retailers, to pharmaceutical and aerospace corporations. The vacuum sealers are hand-assembled at a US-based facility using only superior grade components. From our innovatively simple nozzle system to our state-of-the-art safety features, this unit continues its tradition of manufacturing efficient, dependable, easy to use vacuum sealers. The AVN-20's 1/4" wide sealing element delivers a leak-proof seal from sensitive electronics to sterile medical devices, food to biotech applications, aerospace technology to scientific devices.
GAS FLUSH:
With one touch of the pedal, the vacuum sealer flushes out oxygen and moisture using an inert gas of your choice. Then, the automated stainless steel nozzle retracts, and your products are sealed in seconds. With precise automation with speed and extensive safety features, a faulty seal is no longer possible. Clean-room compatible, the sealer is ideal for electronics, medical, and pharmaceutical applications. Providing additional functionality and convenience, the gas-flush feature can be switched off as well as the vacuum feature, or both can be switched off for sealing only with impulse-heat.
FEATURES:
Seal Length: 20" / Seal Width: 1/4"
100% maintenance free venture vacuum pumps
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Clean-room compatible
***External compressor required (6CFMat100PSI)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.