Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20" Retractable Nozzle Vacuum Sealer w/ Self-Container Compressor

  • Mfr # CAVS-20

  • Zoro # G206581645


product price: $4,612.99
/ea
Free Shipping & Returns

Key Features

Sealing Bar Length
20"
Bag Features
Self-Contained Compressor
Voltage
110V
For Use With
Clear, foil (Mylar), mil spec and ESD bags
Width
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVS-20
Zoro #
G206581645
UPC #
746210825933
Country of Origin
United States

Dimensions

Sealing Bar Length
20"
Width
28
Length
10
Overall Height
12

Details

Item
Vacuum Sealers
Bag Features
Self-Contained Compressor
Voltage
110V
For Use With
Clear, foil (Mylar), mil spec and ESD bags
Color
White

Description

Expanding the abilities of the AVS model, the CAVS eliminates the need for additional equipment. Completely self-contained (built-in air compressor), the CAVS is ready to perform out of the box, while saving money by reducing equipment requirements and offering greater flexibility of placement locations within your facility.
We’ve simplified our design with the same high-quality components that have made our vacuum sealers the best in the industry. All that is needed to operate the CAVS is a press of a pedal and in a manner of seconds you have a tight, reliable vacuum package.
FEATURES:
100% maintenance free venture vacuum pumps
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Self-container compressor - no external compressor required
Clean-room compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.