Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width

  • Mfr # W-600T

  • Zoro # G606581719


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
24"
Seal Width
5mm
Heat Sealing Type
Impulse - Double
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-600T
Zoro #
G606581719
UPC #
702403998068
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
24"
Seal Width
5mm
Height
34
Thickness
Up to 20mil thickness
Width
27
Length
14

Details

Item
Bag Sealers - Impulse - Double
Voltage
110V
Heat Sealing Type
Impulse - Double
Color
White
Includes
Foot pedal, working table, Manufacturer’s replacement kit includes two elements

Description

FEATURES:
Ideal for sealing thicker materials including some tubes
Seal length: 24"
Seal width: 5mm
Single or double sealing switch selector
Plug-in electronic timer for variable control
All metal construction
Heavy duty
No warm-up time
Sits on rectangular stand for stability
Our W-Series double impulse foot sealers are ideal for sealing thicker materials. Available in 12", 18", and 24" lengths with a 5mm seal, the W-Series foot sealers are capable of sealing materials up to 20mil in total thickness. Equipped with a single and double sealing selector switch provides flexibility of sealing various types of materials. Depending on the thickness of the material, the user has the choice of one or two elements for top and bottom heating.
Sealers are equipped with a steel frame for added safety and stability. A height adjustable working plate is also included. The manufacturer's replacement kit includes two elements. A taller stand and tension rod is also available adding 10" in height. Working height is 30 1/4" but the extended standing tube provides a 42 1/2" working height.
Easy to Operate:
Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.