
24in x 4,200ft PE Shrink Bundling Film, 2mil
Mfr # 13558
Zoro # G510917000
product price:Â $346.99
/ea
Free Shipping & Returns
Key Features
Material
Co-ex PE
Length
4,200 ft.
Width
24 in.
Thickness
2mil
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13558
Zoro #
G510917000
UPC #
642135254646
Country of Origin
United States
Dimensions
Length
4,200 ft.
Width
24 in.
Thickness
2mil
Details
Material
Co-ex PE
Color
Clear
For Use With
Shrink Wrapping
Description
This shrink bundling film is made of a 3-layer polyethylene blend for use with automated packaging equipment with integral heat tunnels for a bullseyein closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.