Zoro Homepage

2in. x 10yds 3 mil PTFE Adhesive

  • Mfr # TA-200-3-10

  • Zoro # G208540251


product price: $44.99
/ea

Key Features

Tape Backing Material
PTFE coated fiberglass tape complete with silicone adhesive
Tape Thickness
3mil
Tape Length
10 yards
Tape Color
Brown
Tape Application
tape is typically used in high temperature applications involving packaging, plastics, roll covering, wear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA-200-3-10
Zoro #
G208540251
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
3mil
Tape Width
2"
Tape Length
10 yards

Details

Tape Backing Material
PTFE coated fiberglass tape complete with silicone adhesive
Tape Color
Brown
Tape Application
tape is typically used in high temperature applications involving packaging, plastics, roll covering, wear
For Use With
Sealer Sales Heat Sealers

Description

2in. x 10yds 3 mil PTFE AdhesiveSold as an individual roll.We recommend replacing the bottom PTFE adhesive strip 1/2in. wide sticky backed-remove the liner every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.