Zoro Homepage

2in. x 36yds 5mil PTFE Cover

  • Mfr # TC-200-5-36

  • Zoro # G108540283


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2"
Overall Length
36 yards
Max. Seal Thickness
5mil
Material
Standard Grade PTFE-Glass Fabric
Tape Application
Applications include release sheets on heat-sealing machines and laminate presses, release surface for paints, adhesives and food products, gaskets, seals and bearings for chemicals, oils, and gases, thermal insulation for high-temperature and chemical-resistant applications and covers on hot platens, chutes, hoppers and troughs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-200-5-36
Zoro #
G108540283
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2"
Overall Length
36 yards
Max. Seal Thickness
5mil

Details

Material
Standard Grade PTFE-Glass Fabric
Tape Application
Applications include release sheets on heat-sealing machines and laminate presses, release surface for paints, adhesives and food products, gaskets, seals and bearings for chemicals, oils, and gases, thermal insulation for high-temperature and chemical-resistant applications and covers on hot platens, chutes, hoppers and troughs.
Color
Brown

Description

2in. x 36yds 5mil PTFE CoverSold as individual rollPTFE cover serves as the upper barrier cloth over the heating element.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.