
2oz 60g Stand Up Pouch No Zip, Clear, 100PK
Mfr # PUB2Z12-NN-100
Zoro # G214882185
product price: $16.29
/pk 100, $0.16/eaKey Features
Width
4"
Length
6"
Color
Clear
Thickness
5.2mil
Material
PET/LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PUB2Z12-NN-100
Zoro #
G214882185
UPC #
-
Country of Origin
China
Dimensions
Width
4"
Length
6"
Thickness
5.2mil
Details
Color
Clear
Material
PET/LLDPE
Load Capacity
2 oz / 60g (based on coffee beans)
Description
2oz 60g Stand Up Pouch No Zip, Clear, 100pcs4 in. W x 6 H + 2 3/8 in. G - 100mm x 150mm + 60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.