2oz 60g Stand Up Pouch No ZipGold Foil, 100PK

  • Mfr # FUB2Z01-NNL-100

  • Zoro # G414882176


product price:  $20.39
/pk 100, $0.20/ea

Key Features

Width
4"
Length
6"
Color
Gold Foil
Thickness
5.4mil
Material
PET/INK/AL/LLDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FUB2Z01-NNL-100
Zoro #
G414882176
UPC #
-
Country of Origin
China

Dimensions

Width
4"
Length
6"
Thickness
5.4mil

Details

Color
Gold Foil
Material
PET/INK/AL/LLDPE
Load Capacity
2 oz / 60g (based on coffee beans)

Description

2oz 60g Stand Up Pouch No Zip Gold Foil, 100pcs4 in. W x 6 1/2 in. H + 2 3/8 in. G - 100mm x 165mm + 60mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.