Zoro Homepage

30" Retractable Nozzle Vacuum Sealer w/ Self-Container Compressor /w Gas Flush

  • Mfr # CAVN-30

  • Zoro # G306581644


product price: $4,994.99
/ea
Free Shipping & Returns

Key Features

Sealing Bar Length
30"
Bag Features
Gas Flush; Self-Contained Compressor
Voltage
110V
For Use With
Clear, foil (Mylar), mil spec and ESD bags
Width
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVN-30
Zoro #
G306581644
UPC #
746210825988
Country of Origin
United States

Dimensions

Sealing Bar Length
30"
Width
33
Length
10
Overall Height
12

Details

Item
Vacuum Sealers
Bag Features
Gas Flush; Self-Contained Compressor
Voltage
110V
For Use With
Clear, foil (Mylar), mil spec and ESD bags
Color
White

Description

Expanding the abilities of the AVN model, the CAVN cuts the need for additional equipment. Completely self-contained, the CAVN is ready to perform out of the box, giving greater flexibility for placement locations within your facility. We’ve simplified our design with the same high-quality components that have made all our vacuum sealers the best in the industry.
The CAVN flushes out oxygen and moisture with any inert gas of your choice, the automated stainless-steel nozzle retracts, and your components are sealed in seconds, protected from the threats of oxygen and moisture. From our innovatively simple nozzle system to our ultramodern safety features, we continue our
tradition of manufacturing efficient, dependable, easy to use vacuum sealers.
FEATURES:
Gas-flush
100% maintenance free venture vacuum pumps
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Clean-room compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.