30" W-Series I-Bar Sealer w/ Sliding Cutter w/ Film Roller w/ 2.7mm Seal Width
- Mfr # W-750IC
- Zoro # G806581632
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Width
38
Voltage
110V
Length
16
Height
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-750IC
- Zoro #
- G806581632
- UPC #
- 702403998266
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 38
- Length
- 16
- Height
- 6
Details
- Item
- Shrinkwrapping - I-Bar Sealers
- Voltage
- 110V
Description
FEATURES:
Ideal for shrink wrapping or making bags from poly tubing
Impulse sealing requiring no warm-up time
Heavy duty construction for durability
Available with sliding cutter (IC)
Model Numbers Available: W-350I, W-350IC, W-500I, W-500IC, W-650I, W-650IC, W-750I, W-750IC, W-900I, W-900IC
Our W-Series I-Bar sealers are ideal for shrink wrapping as the sealers are accompanied with a round wire for cut and seal applications. Our W-Series I-Bar sealers w/ sliding cutters have a flat element and sliding blade to make bags out of poly tubing. For shrink wrapping, refer to our I-Bar sealers without a cutter. For making poly bags, refer to our I-Bar sealers with a cutter.
The sealers are equipped with a round wire for cut and seal or flat if ordering the IC units. Depending on the model of the unit, film up to 34" and 0.025mm (100 gauge) thickness can be used. All sealers are of steel construction including the work base for quality and durability. Additional features include a timer, heat gun holder, film, roller, film separator and sliding cutter (IC-Series).
W-Series I-Bar sealers come in an ivory color. Lengths that are available: 14", 20", 26", 30", and 35" lengths with a round or 2.7mm seal width. Cutting lengths will be 2" shorter than the sealing lengths. The blade cuts 5/8" from the seal. Manufacturer's replacement kit comes with 3 elements and 2 PTFE adhesives. (A blade is included in the cutter models.)
Ideal for shrink wrapping or making bags from poly tubing
Impulse sealing requiring no warm-up time
Heavy duty construction for durability
Available with sliding cutter (IC)
Model Numbers Available: W-350I, W-350IC, W-500I, W-500IC, W-650I, W-650IC, W-750I, W-750IC, W-900I, W-900IC
Our W-Series I-Bar sealers are ideal for shrink wrapping as the sealers are accompanied with a round wire for cut and seal applications. Our W-Series I-Bar sealers w/ sliding cutters have a flat element and sliding blade to make bags out of poly tubing. For shrink wrapping, refer to our I-Bar sealers without a cutter. For making poly bags, refer to our I-Bar sealers with a cutter.
The sealers are equipped with a round wire for cut and seal or flat if ordering the IC units. Depending on the model of the unit, film up to 34" and 0.025mm (100 gauge) thickness can be used. All sealers are of steel construction including the work base for quality and durability. Additional features include a timer, heat gun holder, film, roller, film separator and sliding cutter (IC-Series).
W-Series I-Bar sealers come in an ivory color. Lengths that are available: 14", 20", 26", 30", and 35" lengths with a round or 2.7mm seal width. Cutting lengths will be 2" shorter than the sealing lengths. The blade cuts 5/8" from the seal. Manufacturer's replacement kit comes with 3 elements and 2 PTFE adhesives. (A blade is included in the cutter models.)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.