30" W-Series Long Foot Sealer, w/ 2.7mm Seal Width

  • Mfr # WN-750F

  • Zoro # G906581778


product price: $631.79
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
30"
Seal Width
2.7mm
Heat Sealing Type
Impulse
Conveyor Height Adjustment Range
Up to 6.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN-750F
Zoro #
G906581778
UPC #
702403998020
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
30"
Seal Width
2.7mm
Conveyor Height Adjustment Range
Up to 6.5"
Width
33
Height
34
Length
9
Thickness
Up to 5mil single side; 10mil double

Details

Item
Bag Sealers - Impulse - Foot Operated
Voltage
110V
Heat Sealing Type
Impulse
Color
White
Tape Paper Weight
68-lbs

Description

Our W-Series Foot Sealers are ideal for extra-long high-volume poly bag sealing. Available in 30" and 35" lengths with a 2.7mm seal, the W-Series foot sealers are capable of sealing 15-20 bags/minute. These sealers allow you to keep your hands free for quicker and more accurate sealing. Once the timer is set, the sealer provides a consistently flat seal.
Sealer is equipped with a 26" steel frame for added safety and stability. A height adjustable working plate is also included. The manufacturer’s replacement kit includes two elements.
Easy to Operate: Set the timer. Insert the bag between the two sealing bars and press down on the foot board. Hold down the foot board for an additional 2-3 seconds after the timer light goes off to set the seal.
FEATURES:
Seal length: 30"
Seal width: 2.7mm
Ideal for high volume sealing
Plug-in electronic time for variable control
All metal construction
No warm-up time
Sits on rectangular base for stability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.