Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30" W-Series Long Hand Sealer w/ 10mm Seal Width

  • Mfr # WN-7510H

  • Zoro # G706581718


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
30"
Seal Width
10mm
Heat Sealing Type
Impulse
Tape Paper Weight
35-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WN-7510H
Zoro #
G706581718
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
30"
Seal Width
10mm
Thickness
Up to 20mil thickness
Height
10
Length
5
Width
38

Details

Item
Bag Sealers - Impulse Sealer
Voltage
110V
Heat Sealing Type
Impulse
Tape Paper Weight
35-lbs
Color
White

Description

W-Series Long Hand Sealers offer a longer seal length than our standard hand impulse sealers. The sealers are steel constructed for quality and durability.
Manufacturer’s kit includes two heating elements.
Simply set the timer, insert the bag between the sealing bar and bring the sealing bar down to activate sealing. For the best quality seal, hold the seal bar down a couple of seconds after the light goes off before releasing. For sealers with a sliding cutter, slide across the bag while holding the seal bar down to cut the bag.
FEATURES
Seal Length: 30"
Seal width: 10mm
Longer seal lengths for specialized sealing needs
All metal construction
No warm-up time
Heavy duty construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.