30" W-Series Long Hand Sealer w/ 2.7mm Seal Width w/ Sliding Cutter

  • Mfr # WN-750HC

  • Zoro # G006581784


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
30"
Seal Width
2.7mm
Heat Sealing Type
Impulse
Width
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WN-750HC
Zoro #
G006581784
UPC #
702403653783
Country of Origin
Taiwan, Province of China

Dimensions

Seal Length
30"
Seal Width
2.7mm
Width
38
Length
5
Thickness
Up to 5mil single side; 10mil double
Height
10

Details

Item
Bag Sealers - Impulse Sealer
Voltage
110V
Heat Sealing Type
Impulse
Color
White
Tape Paper Weight
35-lbs

Description

W-Series Long Hand Sealers offer a longer seal length than our standard hand impulse sealers. The sealers are steel constructed for quality and durability. Round wires can be ordered for cut and seal applications, but the long hand sealers can also be ordered with sliding cutters. Blade would cut approximately 3⁄4" above the seal. Machine film rollers are also available.
Manufacturer’s kit includes two heating elements and a blade (if cutter unit is ordered).
Simply set the timer, insert the bag between the sealing bar and bring the sealing bar down to activate sealing. For the best quality seal, hold the seal bar down a couple of seconds after the light goes off before releasing. For sealers with a sliding cutter, slide across the bag while holding the seal bar down to cut the bag.
FEATURES
Longer seal lengths for specialized sealing needs
All metal construction
No warm-up time
Heavy duty construction
Equipped with a sliding cutter unit
Seal Length: 30"
Seal Width: 2.7mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.