Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 in. FS-Series Long Hand Sealer w/ 2.8mm Seal Width

  • Mfr # FS-800H

  • Zoro # G211631465


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V
Seal Length
32 in
Seal Width
3 mm
Compatible With
Sealing poly bags up to 10mil thick (two sides), mylar, polypropylene, nylon, polyethylene, polyurethane, pvc
Frequency
Up to 15 packages per minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-800H
Zoro #
G211631465
UPC #
702403653837
Country of Origin
China

Dimensions

Seal Length
32 in
Seal Width
3 mm

Details

Voltage
110V
Compatible With
Sealing poly bags up to 10mil thick (two sides), mylar, polypropylene, nylon, polyethylene, polyurethane, pvc
Frequency
Up to 15 packages per minute
Color
Silver
Includes
1x Heating Element

Description

The FS-800H long hand sealers offer a longer sealing length for wider sealing applications. Seal length is 31.5'' with a 2.8mm seal width.Easy to Operate: Set the timer, insert the bag between the sealing bar and sealing platform. Press down on the seal bar and release the bar after the timer light turns off. It is recommended that the user hold the sealing arm down for an additional second or two to ensure enough time for the bag to set and cool.Features: Portable All metal construction No warm-up time Equipped with an electronic timer to control sealing time Durable and economical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.