Zoro Homepage

35" Sealer Only - Foot Pedal Pneumatically Operated

  • Mfr # AVP-35

  • Zoro # G406581711


product price: $2,993.99
/ea
Free Shipping & Returns

Key Features

Sealing Bar Length
35"
Bag Features
Seal Only
Voltage
110V
For Use With
Clear, foil (Mylar), mil spec and ESD bags
Width
43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVP-35
Zoro #
G406581711
UPC #
-
Country of Origin
United States

Dimensions

Sealing Bar Length
35"
Width
43
Length
10
Overall Height
7

Details

Item
Vacuum Sealers
Bag Features
Seal Only
Voltage
110V
For Use With
Clear, foil (Mylar), mil spec and ESD bags
Color
White
Includes
External Compressor Required

Description

The AVP series was designed for heavy-duty applications. The most evident feature of the AVP is its lack of visible controls. Form follows function providing an expansive clear work surface to hold product ready to be sealed.
Side-mounted heat and cool timers fitted to a powder coated steel chassis regulate seal parameters that are critical to obtaining airtight and watertight seals. A one-tap steel encased foot switch provides hands-free operation. And, of key significance, like the AVN, AVS and CAV, the AVP will not fire an impulse until the upper and lower jaw completely meet, further ensuring operator safety and uncompromised seal integrity.
The pressure bar is powder coated aluminum.
All Impulse Sealers require an external air compressor.
FEATURES:
Seal Length: 35"
Seal Width: 1/4"
Intuitive design
Extensive safety features
Rust-treated and powder-coated steel chassis
Clean-room compatible
External compressor required (6CFMat100PSI)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.