3/8 PVC Tape, 180 yards, White for Bag Sealers

  • Mfr # PVC-WHI

  • Zoro # G812482978


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Tape Backing Material
PVC
Tape Width
3/8 in
Tape Length
180 yards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PVC-WHI
Zoro #
G812482978
UPC #
-
Country of Origin
China

Dimensions

Tape Width
3/8 in
Tape Length
180 yards

Details

Item
PVC Tape
Tape Backing Material
PVC
Tape Color
White

Description

3/8 PVC Tape, 180 yards, White for Sealer Sales Bag Sealers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.